Motion
04142
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.36 in Roll Dia., 800 ft Roll Length, 12 Rolls, Beige Color
Mi Item #02168251
MFR #04142
Price$12.01/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.36 in Roll Dia., 800 ft Roll Length, 12 Rolls, Beige Color
Mi Item #02168251
MFR #04142

Mfr description
04142 SCOTT HARD ROLL TOWEL 8"X800'
  • 100% recovered materials
  • Having a minimum of 60% post-consumer recycled waste (Meets EPA standards)
  • Elemental chlorine-free (ECF) bleaching
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.01/rl

Specifications

Dimensions

  • Roll Diameter
    7.36 in
  • Roll Length
    800 ft
  • Towel Width
    8 in

Details

  • Color
    Beige
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000041429
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    12
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000041429
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)