Motion
01005
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.87 in Roll Dia., 1000 ft Roll Length, 6 Rolls, White Color
Mi Item #02168253
MFR #01005
Price$21.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.87 in Roll Dia., 1000 ft Roll Length, 6 Rolls, White Color
Mi Item #02168253
MFR #01005

Mfr description
01005 SCOTT HIGH CAP HARD ROLL TOWELS
  • Meet EPA standards with a minimum of 40% post-consumer waste content
  • Elemental chlorine-free (EFC) bleaching
  • Packaging reduction through providing greater feet per case and 25% more towels on each core (compared to 800' roll towels)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.36/rl

Specifications

Dimensions

  • Roll Diameter
    7.87 in
  • Roll Length
    1000 ft
  • Towel Width
    8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000010050
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    6
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000010050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)