Motion
01040
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.85 in Roll Dia., 800 ft Roll Length, 12 Rolls, White Color
MI ITEM #02168254
MFR #01040
Price$20.53/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Roll - 1 Ply, 8 in Width, 7.85 in Roll Dia., 800 ft Roll Length, 12 Rolls, White Color
MI ITEM #02168254
MFR #01040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.53/rl

Specifications

Dimensions

  • Roll Diameter
    7.85 in
  • Roll Length
    800 ft
  • Towel Width
    8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000010401
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Number of Rolls
    12
  • Paper Towel Roll Type
    Hardwound
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Roll
  • UPC_NO
    10036000010401

Overview

Mfr description
01040 SCOTT HARD ROLL TOWELS
  • Provide reliable quality, softness, and absorbency—and can last a long, long time
  • 1.5" core diameter and 7.85" roll diameter
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought