Motion
01500
Kleenex Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
Mi Item #02168257
MFR #01500
Price$9.60/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
Mi Item #02168257
MFR #01500

Mfr description
01500 KLEENEX C-FOLD TOWELS
  • KLEENEX® C-Fold Towels are dependable, folded towels that you can look to for softness, absorbency and performance
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.60/pk

Specifications

Dimensions

  • Towel Length
    13.15 in
  • Towel Width
    10-1/8 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000015000
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    C-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    2400
  • UPC_NO
    10036000015000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)