Motion
01510
Scott® Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
Mi Item #02168258
MFR #01510
Price$8.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Sheet - 1 Ply, 10-1/8 in Width, 13.15 in Towel Length, White Color
Mi Item #02168258
MFR #01510

Mfr description
01510 SCOTT C-FOLD TOWELS WHT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.63/pk

Specifications

Dimensions

  • Towel Length
    13.15 in
  • Towel Width
    10-1/8 in

Details

  • Color
    White
  • Manufacturer Upc Number
    10036000015109
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    C-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    2400
  • UPC_NO
    10036000015109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)