Motion
01890
Kleenex Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
Mi Item #02168259
MFR #01890
Price$6.54/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Paper Towel Sheet - 1 Ply, 9-1/5 in Width, 9-2/5 in Towel Length, White Color
Mi Item #02168259
MFR #01890

Mfr description
01890 KLEENEX M-FOLD WHITE, 16PK/150SHT
  • Soft and absorbent
  • Meets EPA standards with a minimum of 40% post consumer waste
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.54/pk

Specifications

Dimensions

  • Towel Length
    9-2/5 in
  • Towel Width
    9-1/5 in

Details

  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Manufacturer Upc Number
    10036000018902
  • Meets Industry Standards By
    EPA, EcoLogo, FSC
  • Paper Towel Fold Style
    Multi-Fold
  • Plain Or Pattern
    Plain
  • Ply
    1
  • Roll Or Sheets
    Sheets
  • Total Number Of Towels
    2400
  • UPC_NO
    10036000018902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)