Specifications
Dimensions
- Roll Length2000 ft
Details
- ColorWhite
- For Use With09551, 09552, 09612
- Includes Recycled FibersIncludes Recycled Fibers
- Number of Rolls12
- Ply1
- Roll Or SheetsRoll
- Toilet Paper Roll TypeJumbo with Core
- UPC_NO10036000072232
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)