Motion
07805
Scott® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 ft Long
MI ITEM #02168271
MFR #07805
Price$9.82/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 1000 ft Long
MI ITEM #02168271
MFR #07805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.82/rl

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Sheet Width
    3.55 in

Details

  • Color
    White
  • For Use With
    JRT 09551, JRT 09552, JRT Jr. 09553, JRT Jr. 09554, JRT Jr. Escort 09508, JRT Jr. Escort 09507
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    12
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • UPC_NO
    10036000078050

Overview

Mfr description
07805 SCOTT 2-PLY JRT JR. TISSUE WHT
  • One roll of this high capacity tissue equals nearly five standard rolls
  • Ideal for high traffic areas by helping reduce run-outs and refills
  • Meets EPA Standards for minimum post-consumer waste content
  • Color: White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought