Motion
07827
Scott® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 2000 ft Long
Mi Item #02168272
MFR #07827
Price$18.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Paper Roll - Roll, Jumbo with Core, White, 2 Ply, 2000 ft Long
Mi Item #02168272
MFR #07827

Mfr description
07827 SCOTT(R) JRT
  • One roll of this high-capacity tissue equals nearly ten standard rolls
  • Ideal for high-traffic areas—reduce run-outs and re-fills
  • Meets EPA Standards for minimum post-consumer waste content
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.35/rl

Specifications

Dimensions

  • Core Diameter
    3.25 in
  • Roll Length
    2000 ft
  • Sheet Width
    3.55 in

Details

  • Color
    White
  • For Use With
    JRT 09612, JRT 09551, JRT 09552
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Number of Rolls
    6
  • Ply
    2
  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Jumbo with Core
  • UPC_NO
    10036000078272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)