Motion
21606
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 125
Mi Item #02168274
MFR #21606
Price$3.73/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex® Facial Tissue - Flat Box, White, 2 Ply, Number of Tissues 125
Mi Item #02168274
MFR #21606

Mfr description
21606 KLEENEX FACIAL TISSUE
  • Soft, strong and absorbent
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.73/ct

Specifications

Dimensions

  • Tissue Length
    7.8 in
  • Tissue Width
    8.3 in

Details

  • Box Type
    Flat Box
  • Color
    White
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Meets Industry Standards By
    FSC
  • Number Of Containers Per Pack
    48
  • Number of Tissues
    125
  • Ply
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)