Motion
07410
Scott® Toilet Seat Cover - 1, White, Flushable, 3000 Covers
Mi Item #02168275
MFR #07410
Price$8.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Toilet Seat Cover - 1, White, Flushable, 3000 Covers
Mi Item #02168275
MFR #07410

Mfr description
07410 PS PERSONAL SEAT 125/PK 24PK/CA
  • Flushable, offer sanitary protection, and help reduce litter and clogging
  • Meets EPA guidelines for post-consumer waste
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.61/pk

Specifications

Dimensions

  • Length
    18 in
  • Width
    15 in

Details

  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Material
    Recycled Paper
  • Meets Industry Standards By
    EPA
  • Number of Covers
    3000
  • Ply
    1
  • Toilet Seat Cover Color
    White
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)