Motion
34155
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Number of Wipes: 280
Mi Item #02168276
MFR #34155
Price$4.11/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kimtech Science Laboratory/precision Use Cleaning Wipe - Treated, Tissue, 1 Ply, Number of Wipes: 280
Mi Item #02168276
MFR #34155

Mfr description
34155 KIMWIPES(R) EX-L W DELICATE TASK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.11/ct

Specifications

Dimensions

  • Weight
    0.390 lbs
  • Wipe Length
    8.4 in
  • Wipe Width
    4.4 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Laboratory/Precision Use
  • Color
    White
  • Number of Wipes
    280
  • Package Quantity Per Case
    17160
  • Ply
    1
  • Surfaces Cleaned
    Glass, Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000341550
  • Wipe Material
    Tissue
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)