Motion
05820
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 300
Mi Item #02168285
MFR #05820
Price$74.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L30 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 300
Mi Item #02168285
MFR #05820

Mfr description
05820 WYPALL(R) L30 ECON
  • Cloth-like feel at a value price
  • Strong, yet soft enough for personal use
  • Ideal for a range of light-duty maintenance, processing and janitorial wiping tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.93/rl

Specifications

Dimensions

  • Wipe Length
    15.2 in
  • Wipe Width
    9.8 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    300
  • Package Quantity Per Case
    600
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000058205
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)