Motion
05816
Wypall® L30 All Purpose Cleaning Wipe - Dry, Cellulose, 1 Ply, Number of Wipes: 120
Mi Item #02168287
MFR #05816
Price$21.70/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L30 All Purpose Cleaning Wipe - Dry, Cellulose, 1 Ply, Number of Wipes: 120
Mi Item #02168287
MFR #05816

Mfr description
05816 WYPALL(R) L30 ECON
  • Cloth-like feel at a value price
  • Strong, yet soft enough for personal use
  • Ideal for a range of light-duty maintenance, processing and janitorial wiping tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.70/bx

Specifications

Dimensions

  • Weight
    2.175 lbs
  • Wipe Length
    16.4 in
  • Wipe Width
    9.8 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    120
  • Package Quantity Per Case
    720
  • Ply
    1
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000058168
  • Wipe Material
    Cellulose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)