Motion
05841
Wypall® L30 All Purpose Cleaning Wipe - Dry, Cellulose, 1 Ply, Number of Wipes: 950
Mi Item #02168290
MFR #05841
Price$95.21/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L30 All Purpose Cleaning Wipe - Dry, Cellulose, 1 Ply, Number of Wipes: 950
Mi Item #02168290
MFR #05841

Mfr description
05841 WYPALL(R) ECONOMY
  • Cloth-like feel at a value price
  • Strong, yet soft enough for personal use
  • Ideal for a range of light-duty maintenance, processing and janitorial wiping tasks
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.21/rl

Specifications

Dimensions

  • Weight
    10.500 lbs
  • Wipe Length
    13.3 in
  • Wipe Width
    12.4 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    950
  • Package Quantity Per Case
    875
  • Ply
    1
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Dry
  • UPC_NO
    00036000058413
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)