Motion
05320
WYPALL® L10 Multipurpose Cleaning Wipe - Treated, Paper, 1 Ply, Number of Wipes: 125
Mi Item #02168291
MFR #05320
Price$11.97/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WYPALL® L10 Multipurpose Cleaning Wipe - Treated, Paper, 1 Ply, Number of Wipes: 125
Mi Item #02168291
MFR #05320

Mfr description
05320 WYPALL L10 UTILITY WIPE POPUP WHT
  • Perfect for spray-and-wipe jobs, glass surface cleaning, absorbing small liquid spills, detail and final assembly wiping
  • 125 wipes per pop-up box, 18 boxes per case
  • Color: White
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.97/ct

Specifications

Dimensions

  • Weight
    0.810 lbs
  • Wipe Length
    10-1/4 in
  • Wipe Width
    9.000 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Multipurpose
  • Color
    White
  • Number of Wipes
    125
  • Package Quantity Per Case
    2250
  • Ply
    1
  • Surfaces Cleaned
    Glass
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000053200
  • Wipe Material
    Paper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)