Motion
05790
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 100
Mi Item #02168293
MFR #05790
Price$22.55/ct
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 100
Mi Item #02168293
MFR #05790

Mfr description
05790 WYPALL(R) L40 PLUS 16.4" X 9.8"
  • Ideal for routine industrial cleaning and maintenance
  • Removes soils and liquids from face and hands
  • One-at-a-time dispensing for users on the go
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.55/ct

Specifications

Dimensions

  • Weight
    1.980 lbs
  • Wipe Length
    16.4 in
  • Wipe Width
    9.8 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    100
  • Package Quantity Per Case
    900
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000057901
  • Wipe Material
    Cellulose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)