Motion
05701
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 56
MI ITEM #02168295
MFR #05701
Price$10.10/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 56
MI ITEM #02168295
MFR #05701

Mfr description
05701 WYPALL L40 WHT Q-FOLD (18/CS)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.10/pk

Specifications

Dimensions

  • Weight
    0.950 lbs
  • Wipe Length
    14.4 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Fold Type
    1/4 Fold
  • Number of Wipes
    56
  • Package Quantity Per Case
    1008
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000057017
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Fold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)