Motion
05776
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 56
Mi Item #02168296
MFR #05776
Price$11.99/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® L40 All Purpose Cleaning Wipe - Treated, Cellulose, Number of Wipes: 56
Mi Item #02168296
MFR #05776

Mfr description
05776 WYPALL(R) L40 PLUS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.99/pk

Specifications

Dimensions

  • Weight
    0.920 lbs
  • Wipe Length
    14.4 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    Blue
  • Fold Type
    1/4 Fold
  • Number of Wipes
    56
  • Package Quantity Per Case
    672
  • Surfaces Cleaned
    Skin
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000057765
  • Wipe Material
    Cellulose
  • Wipe Presentation
    Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)