Motion
34790
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 118
Mi Item #02168299
MFR #34790
Price$20.00/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 118
Mi Item #02168299
MFR #34790

Mfr description
34790 WYPALL(R) X60 TERI POPUP WHT
  • Designed to outperform rags, WYPALL X60 wipers raise the standard for general-purpose wipers
  • No adhesives or binders, leaves no residue
  • Reinforced for extra scrubbing and cleaning power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/pk

Specifications

Dimensions

  • Weight
    1.610 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    8.3 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    118
  • Package Quantity Per Case
    1180
  • Treated Or Dry
    Treated
  • UPC_NO
    10036000347903
  • Wipe Material
    Cellulose/Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)