Motion
34965
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 1100
Mi Item #02168301
MFR #34965
Price$184.35/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X60 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 1100
Mi Item #02168301
MFR #34965

Mfr description
34965 WYPALL(R) TERI(R) RE
  • Designed to outperform rags, WYPALL X60 wipers raise the standard for general-purpose wipers
  • No adhesives or binders, leaves no residue
  • Reinforced for extra scrubbing and cleaning power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.35/rl

Specifications

Dimensions

  • Weight
    14.100 lbs
  • Wipe Length
    13.4 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    Blue
  • Number of Wipes
    1100
  • Package Quantity Per Case
    1100
  • Treated Or Dry
    Treated
  • UPC_NO
    00036000349658
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)