Motion
41200
0 - Dry, Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet, Pack Container Type, Number of Wipes: 912
Mi Item #02168302
MFR #41200
Price$13.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 - Dry, Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet, Pack Container Type, Number of Wipes: 912
Mi Item #02168302
MFR #41200

Mfr description
41200 WYPALL(R) X70 WORK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.85/pk

Specifications

Dimensions

  • Wipe Length
    12.0000 in
  • Wipe Width
    12.5000 in

Details

  • Cleaning Wipe Type
    Medium Duty Cloths
  • Color
    White
  • Container Type
    Pack
  • Fold Type
    1/4 Fold
  • Manufacturer Upc Number
    036000412000
  • Number of Wipes
    912
  • Treated Or Dry
    Dry
  • Wipe Material
    Soft Pulp Fibers, Bonded To A Polypropylene Base Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)