Motion
41048
Wypall® X80 Metal Polishing Cleaning Wipe - Dry, Hydroknit, 1 Ply, Number of Wipes: 80
Mi Item #02168306
MFR #41048
Price$34.16/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 Metal Polishing Cleaning Wipe - Dry, Hydroknit, 1 Ply, Number of Wipes: 80
Mi Item #02168306
MFR #41048

Mfr description
41048 WYPALL(R) X80 POP
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.16/bx

Specifications

Dimensions

  • Weight
    1.530 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    9.1 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    80
  • Package Quantity Per Case
    380
  • Ply
    1
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000410485
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)