Motion
05930
Metal Polishing Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 400
Mi Item #02168307
MFR #05930
Price$32.27/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Polishing Cleaning Wipe - Dry, Hydroknit, Number of Wipes: 400
Mi Item #02168307
MFR #05930

Mfr description
05930 WYPALL(R) X80 RED 80/BX 5BX/CS
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.27/bx

Specifications

Dimensions

  • Weight
    1.530 lbs
  • Wipe Length
    16.8 in
  • Wipe Width
    9.1 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    Metal Polishing
  • Color
    Red
  • Number of Wipes
    400
  • Package Quantity Per Case
    380
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000059301
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Center Pull Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)