Motion
41025
Wypall® X80 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 475
Mi Item #02168310
MFR #41025
Price$138.69/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 All Purpose Cleaning Wipe - Treated, Cellulose/Polypropylene, Number of Wipes: 475
Mi Item #02168310
MFR #41025

Mfr description
41025 WYPALL(R) X80 SHOP 12.5" X 13.4"
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.69/rl

Specifications

Dimensions

  • Weight
    10.347 lbs
  • Wipe Length
    13.4 in
  • Wipe Width
    12.500 in

Details

  • Additional Details
    Single Ply
  • Cleaning Wipe Type
    All Purpose
  • Color
    White
  • Number of Wipes
    475
  • Package Quantity Per Case
    455
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Treated
  • UPC_NO
    00036000410259
  • Wipe Material
    Cellulose/Polypropylene
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)