Motion
41055
Wypall® X80 All Purpose Cleaning Wipe - Dry, Hydroknit, 1 Ply, Number of Wipes: 475
Mi Item #02168311
MFR #41055
Price$142.03/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wypall® X80 All Purpose Cleaning Wipe - Dry, Hydroknit, 1 Ply, Number of Wipes: 475
Mi Item #02168311
MFR #41055

Mfr description
41055 WYPALL(R) X80 SHOP
  • Made using Kimberly Clark’s patented HYDROKNIT fast absorbing material
  • Softer and more absorbent than ever
  • Pound for pound absorbs more water and oil than rental shop towels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.03/rl

Specifications

Dimensions

  • Wipe Length
    13.4 in
  • Wipe Width
    12.500 in

Details

  • Cleaning Wipe Type
    All Purpose
  • Color
    Red
  • Number of Wipes
    475
  • Package Quantity Per Case
    455
  • Ply
    1
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    00036000410556
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)