Motion
100-2NP CONN LINK

TSUBAKI (UST)
100-2NP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02168316
MFR #100-2NP CONN LINK
List Price$73.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2NP CONN LINK

Connecting Link - 100 / 1-1/4 in Pitch, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02168316
MFR #100-2NP CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.93/each for your price

Overview

Mfr description
100-2NP CONN LINK CP TYPE

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.625 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.190 in
  • Pin Diameter
    0.448 in
  • Chain Overall Width
    1.680 in
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2080
  • Standards Met
    ASME B29
  • UPC_NO
    097039185976
  • Weight
    0.23 lb
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text