Motion
D100S60

BROWNING
D100S60

Split Taper Bushed Sprocket - 60 Teeth, S1 Bushing, Steel Material
MI ITEM #02168399
MFR #D100S60
List Price$10,953.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100S60

Split Taper Bushed Sprocket - 60 Teeth, S1 Bushing, Steel Material
MI ITEM #02168399
MFR #D100S60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,953.43/each for your price

Overview

Mfr description
D100S60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S1
  • Number Of Teeth
    60
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.3750 in
  • Bushing Bore Range
    1.6875 to 4.2500 in
  • Outside Diameter
    24.6000 in
  • Pitch Type
    Double
  • Tooth Width
    0.6690 in
  • Pitch Diameter
    23.8840 in
  • Overall Width
    4.3750 in
  • Hub Diameter
    6.3750 in
  • Country of Origin
    China
  • Manufacturer Upc Number
    662289497225
  • UPC_NO
    662289497225
  • Manufacturer Catalog Number
    1183599
  • Manufacturer Catalog
  • Weight
    246.75 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text