Motion
D100S70

BROWNING
D100S70

1183631 Split Taper Bushed Sprocket - Split Taper, 100-2 / 1-1/4 in, 70 Teeth, S1 Bushing, Steel Material
MI ITEM #02168401
MFR #D100S70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100S70

1183631 Split Taper Bushed Sprocket - Split Taper, 100-2 / 1-1/4 in, 70 Teeth, S1 Bushing, Steel Material
MI ITEM #02168401
MFR #D100S70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D100S70 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S1
  • Number Of Teeth
    70
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 to 4.1875 in
  • Outside Diameter
    28.5800 in
  • Pitch Type
    Double
  • Tooth Width
    0.6690 in
  • Pitch Diameter
    27.8620 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    6.3750 in
  • Manufacturer Upc Number
    662289617265
  • UPC_NO
    662289617265
  • Manufacturer Catalog Number
    1183631
  • Manufacturer Catalog
  • Weight
    350.75 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text