Motion
D120S35

BROWNING
D120S35

Split Taper Bushed Sprocket - 35 Teeth, S1 Bushing, Steel Material
Mi Item #02168406
MFR #D120S35
Price$8,687.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120S35

Split Taper Bushed Sprocket - 35 Teeth, S1 Bushing, Steel Material
Mi Item #02168406
MFR #D120S35

Mfr description
D120S35 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,687.11/each

Specifications

Dimensions

  • Bushing Bore Range
    1.6875 to 4.2500 in
  • Bushing Size
    S1
  • Hub Diameter
    6.3750 in
  • Length Through Bore
    4.3750 in
  • Outside Diameter
    17.5700 in
  • Overall Width
    4.3750 in
  • Pitch Diameter
    16.7340 in
  • Tooth Width
    0.8940 in
  • Weight
    155.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1183920
  • Manufacturer Upc Number
    662289346943
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289346943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)