Motion
D40Q102

BROWNING
D40Q102

1182963 Split Taper Bushed Sprocket - Split Taper, 40-2 / 1/2 in, 102 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168433
MFR #D40Q102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q102

1182963 Split Taper Bushed Sprocket - Split Taper, 40-2 / 1/2 in, 102 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168433
MFR #D40Q102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D40Q102 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    102
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Outside Diameter
    16.5300 in
  • Pitch Type
    Double
  • Tooth Width
    0.2750 in
  • Pitch Diameter
    16.2360 in
  • Overall Width
    2.5000 in
  • Hub Diameter
    4.1250 in
  • Manufacturer Upc Number
    662289497355
  • UPC_NO
    662289497355
  • Manufacturer Catalog Number
    1182963
  • Manufacturer Catalog
  • Weight
    48.50 lbs
  • Chain Number & Pitch
    40 / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text