Motion
D60P18H
Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
Mi Item #02168454
MFR #D60P18H
Price$282.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 18 Teeth, P1 Bushing, Steel Material
Mi Item #02168454
MFR #D60P18H

Mfr description
D60P18H SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.41/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Bushing Size
    P1
  • Caliper Diameter
    3.8501 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    1.3400 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.7030 in
  • Overall Width
    2-7/32 in
  • Pitch Diameter
    4.3191 in
  • Storage Dimension Height
    1.3400 in
  • Storage Dimension Length
    4.7030 in
  • Storage Dimension Width
    4.7030 in
  • Tooth Thickness
    0.4440 in
  • Tooth Width
    0.444 in
  • Weight
    3.47 lbs
  • Width Across Tooth Sets
    1.341 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950217673
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950217673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)