Motion
D40Q76

BROWNING
D40Q76

1182922 Split Taper Bushed Sprocket - Split Taper, 40-2 / 1/2 in, 76 Teeth, Q1 Bushing, Steel Material
Mi Item #02168457
MFR #D40Q76
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D40Q76

1182922 Split Taper Bushed Sprocket - Split Taper, 40-2 / 1/2 in, 76 Teeth, Q1 Bushing, Steel Material
Mi Item #02168457
MFR #D40Q76

Mfr description
D40Q76 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    12.3900 in
  • Overall Width
    2.5000 in
  • Pitch Diameter
    12.0990 in
  • Tooth Width
    0.2750 in
  • Weight
    26.50 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1182922
  • Manufacturer Upc Number
    662289607341
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    76
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289607341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)