Motion
D50Q76

BROWNING
D50Q76

Split Taper Bushed Sprocket - 76 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168497
MFR #D50Q76
Price$3,067.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q76

Split Taper Bushed Sprocket - 76 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168497
MFR #D50Q76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,067.55/each

Specifications

Dimensions

  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Bushing Size
    Q1
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    15.4900 in
  • Overall Width
    2.5000 in
  • Pitch Diameter
    15.1240 in
  • Tooth Width
    0.3320 in
  • Weight
    51.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1183037
  • Manufacturer Upc Number
    662289530687
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    76
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289530687

Overview

Mfr description
D50Q76 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text