Motion
D50Q84

BROWNING
D50Q84

1183052 Split Taper Bushed Sprocket - Split Taper, 50-2 / 5/8 in, 84 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168499
MFR #D50Q84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D50Q84

1183052 Split Taper Bushed Sprocket - Split Taper, 50-2 / 5/8 in, 84 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168499
MFR #D50Q84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D50Q84 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    Q1
  • Number Of Teeth
    84
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.5000 in
  • Bushing Bore Range
    0.7500 to 2.6875 in
  • Outside Diameter
    17.0800 in
  • Pitch Type
    Double
  • Tooth Width
    0.3320 in
  • Pitch Diameter
    16.7150 in
  • Overall Width
    2.5000 in
  • Hub Diameter
    4.1250 in
  • Manufacturer Upc Number
    662289590667
  • UPC_NO
    662289590667
  • Manufacturer Catalog Number
    1183052
  • Manufacturer Catalog
  • Weight
    64.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text