Motion
E40P25H
Bushed Roller Chain Sprocket - 25 Teeth, P1 Bushing, Steel Material
Mi Item #02168533
MFR #E40P25H
Price$292.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 25 Teeth, P1 Bushing, Steel Material
Mi Item #02168533
MFR #E40P25H

Mfr description
E40P25H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.13/each

Specifications

Dimensions

  • Bushing Size
    P1
  • Caliper Diameter
    3.6695 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    1.4070 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.2580 in
  • Pitch Diameter
    3.9894 in
  • Storage Dimension Height
    1.4070 in
  • Storage Dimension Length
    4.2580 in
  • Storage Dimension Width
    4.2580 in
  • Tooth Thickness
    0.2750 in
  • Weight
    3.09 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    A
  • Manufacturer Upc Number
    697950218274
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950218274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)