Motion
E40Q102
Bushed Roller Chain Sprocket - 102 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168538
MFR #E40Q102
Price$1,344.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 102 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168538
MFR #E40Q102

Mfr description
E40Q102 SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.82/each

Specifications

Dimensions

  • Bushing Size
    Q1
  • Caliper Diameter
    15.9244 in
  • Hub Outside Diameter
    4.2500 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    16.5290 in
  • Pitch Diameter
    16.2364 in
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    16.5290 in
  • Storage Dimension Width
    16.5290 in
  • Tooth Thickness
    0.2750 in
  • Weight
    77.61 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    697950218298
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    102
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950218298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)