Motion
E60P13H
Split Taper Bushed Sprocket - 13 Teeth, P2 Bushing, Steel Material
MI ITEM #02168588
MFR #E60P13H
Your Price$270.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 13 Teeth, P2 Bushing, Steel Material
MI ITEM #02168588
MFR #E60P13H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.47/each(List $324.56)

Overview

Mfr description
E60P13H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    60 / 3/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    P2
  • Number Of Teeth
    13
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    2
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    3.8440 in
  • Bushing Bore Range
    3/4 to 1-3/4 in
  • Outside Diameter
    3.4930 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.444 in
  • Tooth Thickness
    0.4440 in
  • Width Across Tooth Sets
    2.238 in
  • Pitch Diameter
    3.1339 in
  • Caliper Diameter
    2.6421 in
  • Hub Type
    C
  • Overall Width
    4-23/32 in
  • Hub Diameter
    3 in
  • Hub Outside Diameter
    3.0000 in
  • Keyway Size
    0.3750 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    3.8440 in
  • Storage Dimension Length
    3.4930 in
  • Storage Dimension Width
    3.4930 in
  • Manufacturer Upc Number
    697950218700
  • UPC_NO
    697950218700
  • Manufacturer Catalog
  • Chain Number
    60
  • Weight
    3.08 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text