Motion
E60Q20H
Bushed Roller Chain Sprocket - 20 Teeth, Q1 Bushing, Steel Material
Mi Item #02168595
MFR #E60Q20H
Price$499.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 20 Teeth, Q1 Bushing, Steel Material
Mi Item #02168595
MFR #E60Q20H

Mfr description
E60Q20H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.24/each

Specifications

Dimensions

  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Bushing Size
    Q1
  • Caliper Diameter
    4.3253 in
  • Hub Diameter
    4-1/8 in
  • Hub Outside Diameter
    4.5000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    3.1563 in
  • Maximum Bore Diameter
    2.6875 in
  • Outside Diameter
    5.1850 in
  • Overall Width
    4-3/16 in
  • Pitch Diameter
    4.7943 in
  • Storage Dimension Height
    3.1563 in
  • Storage Dimension Length
    5.1850 in
  • Storage Dimension Width
    5.1850 in
  • Tooth Thickness
    0.4440 in
  • Tooth Width
    0.444 in
  • Weight
    7.37 lbs
  • Width Across Tooth Sets
    2.238 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950218779
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950218779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)