Motion
E60Q23H
Bushed Roller Chain Sprocket - 23 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168598
MFR #E60Q23H
Your Price$515.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 23 Teeth, Q1 Bushing, Steel Material
MI ITEM #02168598
MFR #E60Q23H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$515.45/each(List $574.01)

Overview

Mfr description
E60Q23H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    60 / 3/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    Q1
  • Number Of Teeth
    23
  • Number Of Strands Across
    3
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.6875 in
  • Length Through Bore
    2.2320 in
  • Bushing Bore Range
    3/4 to 2-11/16 in
  • Outside Diameter
    5.9070 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.444 in
  • Tooth Thickness
    0.4440 in
  • Width Across Tooth Sets
    2.238 in
  • Pitch Diameter
    5.5080 in
  • Caliper Diameter
    5.0262 in
  • Hub Type
    A
  • Overall Width
    2-25/32 in
  • Keyway Size
    0.5000 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.2320 in
  • Storage Dimension Length
    5.9070 in
  • Storage Dimension Width
    5.9070 in
  • Manufacturer Upc Number
    697950218809
  • UPC_NO
    697950218809
  • Manufacturer Catalog
  • Chain Number
    60
  • Weight
    7.61 lbs
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text