Motion
E80P13H
Split Taper Bushed Sprocket - 13 Teeth, P2 Bushing, Steel Material
MI ITEM #02168611
MFR #E80P13H
Price$535.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 13 Teeth, P2 Bushing, Steel Material
MI ITEM #02168611
MFR #E80P13H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$535.10/each

Specifications

Dimensions

  • Bushing Size
    P2
  • Caliper Diameter
    3.5231 in
  • Keyway Size
    0.3750 in
  • Length Through Bore
    2.8630 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    4.6570 in
  • Pitch Diameter
    4.1786 in
  • Storage Dimension Height
    2.8630 in
  • Storage Dimension Length
    4.6570 in
  • Storage Dimension Width
    4.6570 in
  • Tooth Thickness
    0.5570 in
  • Weight
    5.93 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    A
  • Manufacturer Upc Number
    697950218939
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950218939

Overview

Mfr description
E80P13H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text