Motion
E80Q14H
Bushed Roller Chain Sprocket - 14 Teeth, Q2 Bushing, Steel Material
Mi Item #02168612
MFR #E80Q14H
Price$598.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 14 Teeth, Q2 Bushing, Steel Material
Mi Item #02168612
MFR #E80Q14H

Mfr description
E80Q14H SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.80/each

Specifications

Dimensions

  • Bushing Bore Range
    1 to 2-5/8 in
  • Bushing Size
    Q2
  • Caliper Diameter
    3.8690 in
  • Hub Diameter
    4-1/8 in
  • Hub Outside Diameter
    4.2000 in
  • Keyway Size
    0.5000 in
  • Length Through Bore
    4.7500 in
  • Maximum Bore Diameter
    2.6250 in
  • Outside Diameter
    4.9810 in
  • Overall Width
    5-25/32 in
  • Pitch Diameter
    4.4940 in
  • Storage Dimension Height
    4.7500 in
  • Storage Dimension Length
    4.9810 in
  • Storage Dimension Width
    4.9810 in
  • Tooth Thickness
    0.5570 in
  • Tooth Width
    0.557 in
  • Weight
    7.96 lbs
  • Width Across Tooth Sets
    2.863 in

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950218946
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    3
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950218946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)