Motion
E80U68
Bushed Roller Chain Sprocket - 68 Teeth, U0 Bushing, Steel Material
Mi Item #02168633
MFR #E80U68
Price$3,816.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 68 Teeth, U0 Bushing, Steel Material
Mi Item #02168633
MFR #E80U68

Mfr description
E80U68 SPK ROLLER TRIPLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,816.92/each

Specifications

Dimensions

  • Bushing Size
    U0
  • Caliper Diameter
    21.0278 in
  • Hub Outside Diameter
    8.5000 in
  • Keyway Size
    1.2500 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    22.2300 in
  • Pitch Diameter
    21.6528 in
  • Storage Dimension Height
    3.7500 in
  • Storage Dimension Length
    22.2300 in
  • Storage Dimension Width
    22.2300 in
  • Tooth Thickness
    0.5570 in
  • Weight
    119.64 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    697950219158
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    68
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950219158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)