Motion
200U23
Bushed Roller Chain Sprocket - 23 Teeth, U0 Bushing, Steel Material
Mi Item #02168726
MFR #200U23
Price$3,276.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 23 Teeth, U0 Bushing, Steel Material
Mi Item #02168726
MFR #200U23

Mfr description
200U23 SPK ROLLER MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,276.85/each

Specifications

Dimensions

  • Bushing Size
    U0
  • Caliper Diameter
    16.7551 in
  • Hub Outside Diameter
    8.5000 in
  • Keyway Size
    1.2500 in
  • Length Through Bore
    3.7500 in
  • Maximum Bore Diameter
    5.5000 in
  • Outside Diameter
    19.6890 in
  • Pitch Diameter
    18.3599 in
  • Storage Dimension Height
    3.7500 in
  • Storage Dimension Length
    19.6890 in
  • Storage Dimension Width
    19.6890 in
  • Tooth Thickness
    1.3890 in
  • Weight
    105.12 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    200
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Chain Number Pitch
    200 / 2-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Upc Number
    697950164717
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950164717
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)