Motion
140S48

BROWNING
140S48

1181742 Split Taper Bushed Sprocket - Split Taper, 140 / 1-3/4 in, 48 Teeth, S2 Bushing, Steel Material
Mi Item #02169046
MFR #140S48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
140S48

1181742 Split Taper Bushed Sprocket - Split Taper, 140 / 1-3/4 in, 48 Teeth, S2 Bushing, Steel Material
Mi Item #02169046
MFR #140S48

Mfr description
140S48 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.8750 to 4.1875 in
  • Bushing Size
    S2
  • Hub Diameter
    6.3750 in
  • Length Through Bore
    6.7500 in
  • Outside Diameter
    27.7500 in
  • Overall Width
    6.7500 in
  • Pitch Diameter
    26.7570 in
  • Tooth Width
    0.9240 in
  • Weight
    163.00 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1181742
  • Manufacturer Upc Number
    662289452422
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289452422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)