Motion
H160S26

BROWNING
H160S26

Split Taper Bushed Sprocket - 26 Teeth, S2 Bushing, Steel Material
MI ITEM #02169065
MFR #H160S26
List Price$5,664.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H160S26

Split Taper Bushed Sprocket - 26 Teeth, S2 Bushing, Steel Material
MI ITEM #02169065
MFR #H160S26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,664.66/each for your price

Overview

Mfr description
H160S26 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S2
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    4.1875 in
  • Length Through Bore
    6.7500 in
  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Outside Diameter
    17.6720 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    1.1560 in
  • Pitch Diameter
    16.5930 in
  • Overall Width
    6.7500 in
  • Hub Diameter
    6.3650 in
  • Manufacturer Upc Number
    662289026531
  • UPC_NO
    662289026531
  • Manufacturer Catalog Number
    H160S26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    88.70 lbs
  • Chain Number & Pitch
    160 / 2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text