Motion
200S14

BROWNING
200S14

QD Bushed Sprocket - 14 Teeth, S2 Bushing, Steel Material
Mi Item #02169070
MFR #200S14
Price$3,736.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200S14

QD Bushed Sprocket - 14 Teeth, S2 Bushing, Steel Material
Mi Item #02169070
MFR #200S14

Mfr description
200S14 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal Split Taper Bushing are available in popular Inch, Metric and Spline bore Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,736.57/each

Specifications

Dimensions

  • Bushing Bore Range
    1.8750 in to 4.1875 in
  • Bushing Size
    S2
  • Hub Diameter
    6.3650 in
  • Length Through Bore
    6.7500 in
  • Maximum Bore Diameter
    4.1875 in
  • Outside Diameter
    12.4530 in
  • Overall Width
    6.7500 in
  • Pitch Diameter
    11.2350 in
  • Tooth Width
    1.3890 in
  • Weight
    58.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    200S14
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289026869
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289026869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)