Motion
200U20

BROWNING
200U20

3358165 Split Taper Bushed Sprocket - Split Taper, 200 / 2-1/2 in, 20 Teeth, U0 Bushing, Steel Material
MI ITEM #02169071
MFR #200U20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
200U20

3358165 Split Taper Bushed Sprocket - Split Taper, 200 / 2-1/2 in, 20 Teeth, U0 Bushing, Steel Material
MI ITEM #02169071
MFR #200U20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    2.3750 to 5.5000 in
  • Bushing Size
    U0
  • Hub Diameter
    8.3750 in
  • Length Through Bore
    4.9375 in
  • Outside Diameter
    17.2900 in
  • Overall Width
    4.9375 in
  • Pitch Diameter
    15.9811 in
  • Tooth Width
    1.3890 in
  • Weight
    91.30 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    200 / 2-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3358165
  • Manufacturer Upc Number
    662289026906
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289026906

Overview

Mfr description
200U20 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text