Motion
02-137129-3
02-137129-3
MI ITEM #02169246
MFR #02-137129-3
List Price$4,651.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-137129-3
MI ITEM #02169246
MFR #02-137129-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,651.18/each for your price

Overview

Mfr description
35V35A 1C22R
  • Innovative intra-vane cartridge design
  • Reduces noise
  • Excellent volumetric efficiency

Specifications

  • Vane Pump Type
    Single
  • Series
    35V
  • Displacement
    121.8 cm³/r
  • Inlet Port Size
    2 in SAE
  • Outlet Port Size
    1-1/4 in SAE
  • Maximum Flow Rate
    121.23383808 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Straight Keyed
  • Mounting Type
    Flange
  • Max Rpm
    1800 rpm
  • Port Orientation
    Inline
  • Max Operating Temperature
    210 °F
  • Max Continuous Torque
    400 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text