Motion
880529
SystemStak™ 880529 Hydraulic Counter-Balance Valve - 1000 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #02169256
MFR #880529
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SystemStak™ 880529 Hydraulic Counter-Balance Valve - 1000 psi Max Pressure, SAE 4 (7/16–20 UNF)
MI ITEM #02169256
MFR #880529

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DGMR1 5 PP BW S 30

Specifications

  • Actuation
    Hydraulic
  • Maximum Operating Pressure
    1000 psi
  • Max Operating Temperature
    +176 °F
  • Port Size
    SAE 4 (7/16–20 UNF)
  • Connection Gender
    Female
  • Overall Length
    156 mm
  • Overall Width
    40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text